Zoro Homepage

Convertible Bench Table , 96" W 29" H, Maple Tabletop

  • Mfr # 34M21291508-FB

  • Zoro # G0111822


product price: $1,328.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Overall Depth
30.5 in
Overall Height
29 in
Overall Width
96 in
Product Type
Convertible Bench Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34M21291508-FB
Zoro #
G0111822
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30.5 in
Overall Height
29 in
Overall Width
96 in
Height
29"
Width
96"
Depth
30.5"
Tabletop Length
96 in
Tabletop Width
14.625 in
Top Thickness
3/4 in
Min. Height
27 in
Caster Diameter
4 in
Bench Height
17 in
Folded Depth
28.375 in
Tabletop Depth
14.625 in
Seat Height
17 in
Max. Height
30 in
Height Adjustability
Height Adjustable: 27, 29, 30
Folded Height
35 in
Length
96 in

Details

Frame Color
Black
Product Type
Convertible Bench Table
Item
Convertible Bench Table
Tabletop Color
Maple
Folding
Foldable
Number of Benches
1
Foot Type
Swivel Casters
Type
Mobile Convertible Bench Table
Number of Seating Positions
6 Children, 4 Adults
Features
Multiple Positions: Single-Sided Table, Comfortable Bench, Full-Size Cafeteria Table; Field Adjustable Height: 27, 29, 30
Shape
Rectangle
Number of Casters
4
Bench Material
Laminate, Particleboard Core
Edge Color
Black
Tabletop Material
Laminate, Particleboard Core
Nesting
Nestable
Edge Type
EdgeGuard
Frame Finish
Powder Coated
Seat Color
Maple
Frame Material
Steel
Seat Material
Laminate, Particleboard Core
Seat Style
Bench
Caster Material
Rubber
Bench Configuration
Rectangle Bench
Assembled/Unassembled
Assembled
Bench Color
Maple
Edge Shape
Round
Edge Material
Polyurea
Rolling
Yes
Tabletop Finish
Durable Laminate
Material
Laminate, Particleboard Core, Steel
Caster Type
(4) Swivel
Chair Color
Maple
Surface Material
Laminate
Finish
Durable Laminate
Seat Weight Capacity
300 Pounds Per Seat
Series
34M
Standards
GREENGUARD(R) GOLD Certified

Description

Convertible Bench Table, Tabletop Color Maple, Overall Width 96 in, Overall Height 29 in, Overall Depth 30.5 in, Frame Color Black, Product Type Convertible Bench Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.