Zoro Homepage

Rectangle Cafeteria Bench Table, 145 in W, 27 in H, Montana Walnut

  • Mfr # 19F18273012MWTB

  • Zoro # G6933791


product price: $2,419.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
55 in
Height
27 in
Frame Color
Black
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F18273012MWTB
Zoro #
G6933791
UPC #
-
Country of Origin
United States

Dimensions

Width
55 in
Height
27 in
Depth
55 in
Seat Height
17 in
Top Thickness
13/16 in
Tabletop Thickness
13/16 in
Tabletop Width
30 in
Overall Depth
55 in
Folded Width
55 in
Overall Width
145 in
Caster Diameter
4 in
Folded Height
75.5 in
Overall Height
27 in
Tabletop Depth
30 in
Min. Height
27 in
Bench Height
17 in
Max. Height
30 in
Tabletop Length
145 in
Height Adjustability
Height Adjustable: 27, 29, 30
Folded Depth
33 in
Length
145 in

Details

Item
Mobile Cafeteria Bench Table
Shape
Rectangle
Tabletop Color
Montana Walnut
Frame Color
Black
Frame Material
Steel
Edge Type
EdgeGuard
Assembled/Unassembled
Assembled
Table Material
Industrial Grade Laminated Particleboard
Caster Type
(8) Swivel
Seats
12
Surface Material
Laminate
Edge Color
Black
Chair Color
Montana Walnut
Assembly
Assembled
Tabletop Surface Material
Laminate
Tabletop Shape
Rectangle
Edge Shape
Round
Caster Material
Rubber
Frame Finish
Powder Coated
Seat Color
Montana Walnut
Seat Style
Bench
Tabletop Structural Material
Particle Board
Folding
Foldable
Edge Material
Polyurea
Seat Weight Capacity
750 Pounds Per Bench
Number of Casters
8
Number of Seating Positions
16 Children, 12 Adults
Tabletop Material
Laminate, Particleboard Core
Bench Color
Montana Walnut
Foot Type
Swivel Casters
Tabletop Finish
Durable Laminate
Bench Material
Laminate, Particleboard Core
Number of Benches
4
Type
Mobile Cafeteria Bench Table
Rolling
Yes
Seat Material
Laminate, Particleboard Core
Nesting
Nestable
Features
Field Adjustable Height: 27, 29, 30; Lift Assist System; Easiest Lifting and Flattest Folding Table on the Market
Bench Configuration
Rectangle Bench
Finish
Durable Laminate
Series
19F
Standards
UL 2040 Listed; GREENGUARD(R) GOLD Certified

Description

Easily configure your space with the 19F mobile bench table from Palmer Hamilton, designed for effortless setup and versatility. This table system features field-adjustable tabletop heights and folds flat for convenient storage, making it ideal for dynamic environments. The lift assist system ensures smooth, controlled operation, enhancing usability and user experience. With six tables requiring less than a 5' x 8' footprint when stored, it optimizes space efficiency without compromising on functionality. Built to last with durable materials, this table promises years of reliable use, perfect for schools, offices, and event venues seeking practical, high-quality furniture solutions.


  • • Lunch table ideal for schools, cafeterias, breakrooms, and multipurpose rooms. The mobile bench cafeteria table easily folds flat and is UL listed for safety.
  • • The 12' long table has seating capacity is 16 children or 12 adults.
  • • Compact storage, six tables require less than a 5' x 8' footprint, and can easily fit through standard 7' door frames.
  • • Lift assist system with compression springs provides smooth, controlled operation and is complimented with 4" ball bearing swivel casters. The casters are non-marking, resistant to water, oil and most acids and chemicals, and create easy movement.
  • • Laminated table tops and benches with durable EdgeGuard (TM). EdgeGuard (TM) is a sprayed on polyurea edge treatment that provides superior resistance to moisture, eliminated unsanitary food traps, and is extremely tamper resistant.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.