Zoro Homepage

Rectangle Mobile Stool Table, 30" W, 29" H, Gray Glace

  • Mfr # 59TV23293012-S12-GBN

  • Zoro # G3343667


product price: $2,229.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Height
29"
Tabletop Color
Gray Glace
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59TV23293012-S12-GBN
Zoro #
G3343667
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
29"
Seat Height
17 in
Bench Height
17"
Top Thickness
5/8"
Depth
30"
Overall Width
144 in
Overall Height
29 in
Overall Depth
59 in
Folded Height
79 in
Folded Width
59 in
Stool Diameter
13 in
Tabletop Width
30 in
Tabletop Depth
30 in
Tabletop Thickness
5/8 in
Folded Depth
43 in
Length
144 in
Height Adjustability
Fixed Height
Caster Diameter
4 in
Tabletop Length
144 in

Description

Cafeteria Stool Table, Seats 12, Shape Rectangle, Width 144 in, Depth 30 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Glace, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Unassembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Blue, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 5/8 in, Series 59TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.