Palmgren

3" Light Duty Machine Vise with


product price: $194.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 3"
  • Duty Rating Light Duty
  • Max. Opening 3"
  • Type Drill Press
  • Overall Length (In.) 9
See all product information

Product Information

  • Brand Palmgren
  • MFR # 9612301
  • Zoro # G3456336
  • UPC #
    726896123011
  • Country of Origin Taiwan, Province of China
  • Category Bench Vises

Dimensions

Jaw Width 3"
Overall Length (In.) 9
Jaw Width (In.) 3 in
Throat Depth (In.) 1 3/4 in
Overall Height (In.) 3

Details

Duty Rating Light Duty
Max. Opening 3"
Type Drill Press
Bed/Base 0.001 in
Jaw Opening (In.) 3 in
Item Machine Vise
Jaw Deflection .0.002 in At 2000 lbs
Features Can Be Used On Base, Sides or End
Jaw Plate 0.002 in

Description

Machine Vise, Drill Press, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 9, Overall Height (In.) 3, Clamping Force (Lb.) -, Jaw Deflection .0.002 in At 2000 lbs, Jaw Plate 0.002 in, Bed/Base 0.001 in, Can Be Used On Base, Sides or End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.