Shop All Jobber Length Drill Bits
Pan American Tool
Long Series Drill, NO 21, 2-1/8, Right
Mfr # 10-221
Zoro # G5518209
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.159
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/4 in
- Overall Length 2 1/8 in
Product Information
- Brand Pan American Tool
- MFR # 10-221
- Zoro # G5518209
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #21 |
Shank Dia. | 1/4 in |
Overall Length | 2 1/8 in |
Shank Length | 1/4 in |
Details
Description
Long Series Drill, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.159, Wire, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Drill Bit Kit, High Speed Steel, 21pcs. (214850RO)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- CTA MANUFACTURING Oneman Brake Bleeding Kit (CTA1250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/32 (44406)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- WESTWARD #41 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.50mm (46475)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/32 (47718)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #29 (54039)
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- Pan American Tool Drill Bits