Shop All Jobber Length Drill Bits
Westward
3/32" 135 Deg. Jobber Length Drill Bit
Mfr # 401J68
Zoro # G3374100
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J68
- Zoro # G3374100
- UPC # 190735956052
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 2-1/4 in |
Flute Length | 1-1/4 in |
Maximum Drilling Depth | 15/16 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- HHIP 1/8" A High Speed Steel Keyway Broach With 1 Shim (2006-1008)
- MILWAUKEE TOOL 13/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 24mm (45-34-2124)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- WESTWARD 5/64" 135 Deg. Jobber Length Drill Bit (401J67)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Point Angle 118 Deg, Black Oxide (2UFA9)
- WESTWARD #24 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR2)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #42 (44112)
- Westward Drill Bits