Panama Jack Austin 3-Piece Round Pub Table Set with Cushions

  • Mfr # PJO-3801-NAT-3PP-CUSH/SU-725

  • Zoro # G615497407


product price:  $1,549.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; HDPE Wicker
Overall Size
Barstool: 20"L x 21"W x 44"H; Pub Table: 24"L x 24"W x 40"H
Finish
Honey
Outdoor Fabric Option
Yes
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-3PP-CUSH/SU-725
Zoro #
G615497407
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Barstool: 20"L x 21"W x 44"H; Pub Table: 24"L x 24"W x 40"H

Details

Fabric
Canvas Brick
Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Outdoor Fabric Option
Yes
Pallet
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Assembly Required
Yes

Description

Upgrade your outdoor living space with the stylish and contemporary Panama Jack Austin 3-Piece Round Pub Table Set with Cushions. This chic and modern pub set is expertly crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, resulting in a durable and attractive collection that's perfect for outdoor use. The multi-colored textured surface adds a unique touch that will elevate any outdoor space. The set comes complete with comfortable cushions made from 100% off-white Polyester fabric, or you can choose from a range of Sunbrella options to create a personalized look. Expand your outdoor oasis by adding other items from the Austin collection. Don't settle for a mediocre outdoor space when you can create a luxurious one with the Panama Jack Austin 3-Piece Round Pub Table Set with Cushions.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Assembly Required
  • Aluminum foot rest
  • Set Includes: (1) Pub Table & (2) Barstools with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.