Panama Jack Austin 3-Piece Round Pub Table Set with Cushions
- Mfr # PJO-3801-NAT-3PP-CUSH/SU-753
- Zoro # G115497075
Key Features
Specifications
Details
- MFR #
- PJO-3801-NAT-3PP-CUSH/SU-753
- Zoro #
- G115497075
- UPC #
- -
- Country of Origin
- Indonesia
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Assembly Required
- Yes
- Material
- Aluminum Frame; HDPE Wicker
- Finish
- Honey
- Pallet
- Yes
- Fabric
- Canvas Regatta
Dimensions
- Overall Size
- Barstool: 20 in L x 21 in W x 44 in H; Pub Table: 24 in L x 24 in W x 40 in H
Description
Upgrade your outdoor living space with the stylish and contemporary Panama Jack Austin 3-Piece Round Pub Table Set with Cushions. This chic and modern pub set is expertly crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, resulting in a durable and attractive collection that's perfect for outdoor use. The multi-colored textured surface adds a unique touch that will elevate any outdoor space. The set comes complete with comfortable cushions made from 100% off-white Polyester fabric, or you can choose from a range of Sunbrella options to create a personalized look. Expand your outdoor oasis by adding other items from the Austin collection. Don't settle for a mediocre outdoor space when you can create a luxurious one with the Panama Jack Austin 3-Piece Round Pub Table Set with Cushions.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Assembly Required
- Aluminum foot rest
- Set Includes: (1) Pub Table & (2) Barstools with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.