Panama Jack Bali Teak Dining Arm Chairs with Cushions Set of 2

  • Mfr # PJO-3601-NAT-AC-CUSH-SET2

  • Zoro # G315496960


product price:  $889.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Teak
Finish
Brown
Outdoor Fabric Option
Yes
Fabric
Standard
Overall Size
21"L x 24.5"W x 30.35"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3601-NAT-AC-CUSH-SET2
Zoro #
G315496960
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
21"L x 24.5"W x 30.35"H

Details

Material
Teak
Finish
Brown
Outdoor Fabric Option
Yes
Fabric
Standard
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.

Description

Elevate your outdoor dining experience with the Panama Jack Bali Teak Dining Arm Chairs with Cushions Set of 2. Made from the highest quality Grade A Teak, these arm chairs feature a sleek and modern design with a soft, curved back and straight edged armrests for ultimate comfort and relaxation. The chairs come with comfortable cushions available in a standard 100% outdoor Polyester fabric or with the option to choose from our selection of Sunbrella fabric. Combine these beautifully crafted chairs with other pieces from the Bali Teak collection to create a stunning outdoor oasis. For maintenance, simply apply light sanding and teak oil every few months to restore the original golden teak color.


  • UV and Weather Resistant
  • Grade "A" Teak construction
  • Modern Style Design
  • Comfortable Design
  • Cushion Included
  • Sunbrella fabric options
  • Includes (2) Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.