Panama Jack Austin Dining Side Chairs with Cushions Set of 2
- Mfr # PJO-3801-NAT-S-CUSH-SET2/SU-744
- Zoro # G415496433
Key Features
Specifications
Details
- MFR #
- PJO-3801-NAT-S-CUSH-SET2/SU-744
- Zoro #
- G415496433
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum Frame; HDPE Wicker
- Finish
- Honey
- Fabric
- Canvas Jockey Red
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Pallet
- No
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Dimensions
- Overall Size
- 22 in L x 23 in W x 34 in H
Description
Elevate your outdoor dining experience with the Panama Jack Austin Dining Side Chairs with Cushions Set of 2. Crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, these chairs offer both sleek style and comfort. The unique multi-colored textured surface adds to their attractive design, making them perfect for any outdoor space. Choose from our standard 100% off-white Polyester cushions or any of our Sunbrella options to give these chairs your personal touch. Mix and match with other items from the Austin collection to create your own outdoor oasis.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial Quality
- Sunbrella fabric options
- Includes (2) Side chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.