Panama Jack Bali Teak Lounge chair
- Mfr # PJO-3601-NAT-LC/SU-736
- Zoro # G715498106
Key Features
Specifications
Details
- MFR #
- PJO-3601-NAT-LC/SU-736
- Zoro #
- G715498106
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Teak
- Finish
- Brown
- Outdoor Fabric Option
- Yes
- Fabric
- Canvas Coal
- Care Instructions
- Assembly Required
- No
- Pallet
- Yes
Dimensions
- Overall Size
- 30.5 in L x 32 in W x 28 in H
Description
Elevate your outdoor relaxation experience with the Panama Jack Bali Teak Lounge chair. Crafted from the highest quality Grade A Teak, this modern lounge chair features a soft, curved back and straight-edged armrests that provide ultimate comfort and tranquility. The chair comes with comfortable cushions made from 100% outdoor polyester fabric, or you can choose from any of our stylish Sunbrella fabric options. Pair this exquisitely designed chair with other items from the Bali Teak collection to create your ideal outdoor oasis. For maintenance, lightly sand and apply teak oil every few months to restore the original golden teak color.
- Grade "A" Teak construction
- Modern Style Design
- Sunbrella fabric options available.
- Contract Quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.