Panama Jack Graphite Square Ottoman with Cushion

  • Mfr # PJO-1601-GRY-OT/SU-727

  • Zoro # G415496525


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Overall Size
28"L x 28"W x 18"H
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-1601-GRY-OT/SU-727
Zoro #
G415496525
UPC #
193574120257
Country of Origin
China

Dimensions

Overall Size
28"L x 28"W x 18"H

Details

Material
Aluminum frame; Wintech Grey Fiber
Finish
Gray
Fabric
Antique Beige
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Pallet
No

Description

The Panama Jack Graphite Square Ottoman with Cushion is the perfect addition to your modern outdoor living area. Made with see-through grey fiber hand woven over aluminum frames, this ottoman is not only stylish but also durable and resistant to corrosion and scratching. Create a customized outdoor living area by combining it with other items from the Graphite collection. The included off-white outdoor polyester cushion provides comfortable seating, but you can also choose from a variety of Sunbrella outdoor fabric options to suit your personal style. Enhance your outdoor experience with this sleek and versatile ottoman.


  • Weather and UV resistant
  • Powder coated Aluminum Frame
  • High quality woven fiber
  • Sunbrella Fabric Option Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.