Panama Jack Graphite Woven Hanging Chair with Cushion
- Mfr # PJO-1601-GRY-HC/SU-736
- Zoro # G415497164
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-HC/SU-736
- Zoro #
- G415497164
- UPC #
- 193574122350
- Country of Origin
- China
- Fabric
- Canvas Coal
- Material
- Aluminum frame; Wintech Grey Fiber
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Assembly Required
- No
- Pallet
- Yes
- Finish
- Gray
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- 36 in L x 36 in W x 53 in H
Description
Upgrade your outdoor space with the Panama Jack Graphite Woven Hanging Chair with Cushion. Constructed with see-through grey fiber hand-woven over aluminum frames, this hanging chair adds a sleek and modern look to your backyard or patio. Resistant to corrosion and scratching, this chair is built to last and can be paired with other items from the Graphite collection to create a custom outdoor living area. Enjoy the included off-white outdoor polyester cushion or choose from our many Sunbrella outdoor fabric options for added comfort. Whether you're relaxing in the sun or hosting a gathering, the Panama Jack Graphite Woven Hanging Chair with Cushion is the perfect addition to your outdoor oasis.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.