Panama Jack Polyresin Folding Teal Adirondack Chair

  • Mfr # PJO-4001-TEAL

  • Zoro # G315496311


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Resin Frame;Stainless Steel Hardware
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
Yes
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-4001-TEAL
Zoro #
G315496311
UPC #
193574000801
Country of Origin
China

Dimensions

Overall Size
30"L x 32"W x 36"H

Details

Material
Poly Resin Frame;Stainless Steel Hardware
Finish
Teal
Pallet
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
Yes
Outdoor Fabric Option
No

Description

Experience ultimate relaxation in your outdoor space with the Panama Jack Adirondack collection. The Poly-resin Folding Teal Adirondack Chair is available in three stunning colors and constructed from durable and weather-resistant solid poly-resin with stainless steel hardware. With a design that brings the laid-back vibe of a day fishing on the water or hanging out on the beach to your backyard or patio, these chairs are perfect for any relaxed outdoor living, pool, or beach area. Enjoy the ultimate in comfort and style with the Panama Jack Adirondack collection.


  • Poly Resin Frame
  • Weather and UV resistant
  • Suitable for both residential and commercial use
  • Stainless steel hardware
  • Color Options Available
  • Comfortable seating angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.