Ceiling Bathroom Fan, 110/130/150 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, With Light

  • Mfr # FV-1115VQL1

  • Zoro # G3783068


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110/130/150 cfm
Includes
(1) LED
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-1115VQL1
Zoro #
G3783068
UPC #
885170324961
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Grille Width
13 in
Grille Length
13 in
Housing Width
10 1/4 in
Width (In.)
10-1/4"
Height (In.)
7-1/2"
Housing Height
7 1/2 in
Housing Length
10 1/4 in
Overall Width
10 1/4 in
Overall Depth
10 1/4 in
Profile Height Family
Medium
For Cut-Out Width
10 1/2 in
For Cut-Out Length
10 1/2 in
Duct Diameter
6 in
Profile Width Family
Single-Wide
Overall Height
7 3/8 in

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110/130/150 cfm
Includes
(1) LED
Phase
1
Watts
7.7/10.3/13.0 W
Amps
0.13/0.17/0.21
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.5
Lighted
With Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Requires
Ductwork
Grille Material
Polypropylene
Hz
60 Hz
Standards
cUL Listed, ENERGY STAR, HVI Certified, UL Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Humidity Sensing
No
Item
Bathroom Fan
Night-Light
Yes
Nominal RPM
679/722/740 RPM
Green Certification or Other Recognition
Energy Aware
Discharge
Vertical
Motor Enclosure
Totally Enclosed
Motor Type
DC Motor
Noise Level @ 0.250 in SP @ 5 ft
0.8 sones
Exhaust Airflow @ 0.250 in SP
110 cfm, 131 cfm, 144 cfm
Number of Primary Lights
1
Primary Light Wattage
10 W
Exhaust Airflow @ 0.100 in SP
110 cfm, 130 cfm, 150 cfm
Full Load Current
0.13 A, 0.17 A, 0.21 A, 0.22 A, 0.27 A, 0.3 A
Includes Grill
Yes
Maximum Noise Level
0.8 sones
Vent Design
Ducted
Night Light Wattage
0.2 W
Night Light Technology
LED
Duct Shape
Round
Maximum Ambient Operating Temperature
104 Degrees F
Noise Level @ 0.100 in SP @ 5 ft
0.5 sones
Primary Lighting Technology
LED
Sensor Type
None
Blower Wheel Curve
Forward
Includes Light Bulbs
Yes
Frequency
60 Hz
Light Color Temperature
Warm White
Nameplate Voltage
120V AC
Discharge Direction
Vertical
Mounting Orientation
Vertical
Motor Speed
679 RPM, 722 RPM, 740 RPM, 935 RPM, 949 RPM, 958 RPM

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes (1) LED, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, 130 cfm, 150 cfm, Maximum Noise Level 0.8 sones, Noise Level @ 0.100 in SP @ 5 ft 0.5 sones, Number of Speeds 1, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology LED, Primary Light Wattage 10 W

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.