Shop All Microwaves
Panasonic
Countertop/Built-In Microwave Oven, 1250W
Mfr # NN-SN736W
Zoro # G5462027
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Microwave Style Countertop
- Cooking Wattage 1,250 W
- Oven Capacity 1.6 cu. ft.
- Outside Width 19-7/16"
Product Information
- Brand Panasonic
- MFR # NN-SN736W
- Zoro # G5462027
- UPC # 885170282957
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 19-7/16" |
Outside Height | 12" |
Outside Depth | 21-7/8" |
Details
Description
Countertop/Built-In Microwave, Cooking Wattage 1,250 W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- QUAKER Instant Oatmeal, Assorted Varieties, 1.05 oz Packet, PK40 (12211)
- ACCUREX Motor, Chikee, S33G382Yb-13 (313224)
- HOBART Wire Cage, Standard Assembly (00-937210-00001)
- PANASONIC 1000W Commercial Microwave Pro, NE1054F (NE1054F)
- PANASONIC Countertop/Built-In Microwave Oven, 1250W (NN-SN686SR)
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial (NE-1054F)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- ZORO SELECT White Consumer Microwave 1.10 cu ft 1000 Watts (40GR49)
- SHARP Stainless Steel Consumer Over Range Microwave 1.5 cu. ft. (R1514T)
- TOVOLO 7.83 in. W X 7.83 in. L Gray/White Plastic Microwave Collapsible Food Cover (47003-200)
- Panasonic Microwaves