DIN Rail
- Mfr # GA50B2004ABA
- Zoro # G723561830
product price:Â
$
705.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA50B2004ABA
- Zoro #
- G723561830
- UPC #
- -
- Country of Origin
- Japan
Description
Next-generation compact AC microdrive from Yaskawa GA500 series designed for high-efficiency motor control in industrial automation systems. It supports multiple motor types and advanced vector control, offering flexible installation, energy savings, and easy commissioning for general-purpose applications. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: GA500 -Model: CIMR-VB4A000x (GA500 platform) -Input Voltage: 3-phase 200-480 V AC (model dependent) -Output Power: Up to 0.2 kW - 630 kW (series range) -Control Method: Open-loop vector control / V/f control -Motor Compatibility: Induction, PM, synchronous reluctance motors -Output Frequency: Up to 590 Hz (expandable to 2000 Hz) -Overload Capacity: Heavy duty / Normal duty selectable -Communication: Built-in Modbus RTU + optional fieldbus modules -Safety Function: STO (Safe Torque Off) SIL3 / PLe -EMC Filter: Built-in (model dependent) -Built-in Features: 24 V control supply, braking chopper, PID control -Protection Functions: Overvoltage, undervoltage, overload, overheat, short circuit -Cooling Method: Forced air cooling -Enclosure Rating: IP20 / UL Type 1 optional -Mounting Type: Panel mount / side-by-side / DIN rail (low power models) -Dimensions: Varies by power rating (compact GA500 chassis design)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.