Shop PANASONIC
Create Account
Inverter Drive, J1000, 3-Phase 380-480V AC
- Mfr # CIMR-JB4A0004BBA
- Zoro # G023561752
product price:Â
$
651.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-JB4A0004BBA
- Zoro #
- G023561752
- UPC #
- -
- Country of Origin
- Japan
Description
Compact vector control AC drive designed for efficient motor speed control in industrial automation systems. It provides stable performance for small to medium capacity 3-phase motors with reliable overload handling and simple setup. Specifications: -Part Number: CIMR-JB4A0004BBA -Series: J1000 -Type: AC Variable Frequency Drive (Inverter) -Input Voltage: 3-Phase 380-480V AC -Output Current: 4.1A (Normal Duty) -Motor Capacity: Up to 1.5 kW -Control Method: V/f Control -Enclosure Type: IP20 / Open chassis -Frequency Range: Up to 400 Hz -Application: Small industrial motors / automation systems -Cooling Method: Air cooled
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.