Encoder
- Mfr # SGDS-02A12A
- Zoro # G723561779
product price:Â
$
475.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGDS-02A12A
- Zoro #
- G723561779
- UPC #
- -
- Country of Origin
- Japan
Description
Sigma-III series AC servo drive from Yaskawa designed for precise motion control in industrial automation systems. It provides stable 3-phase motor control with support for position, speed, and torque regulation, commonly used in CNC machines and robotics applications. Specifications: -Type: AC Servo Drive (Servopack) -Series: Sigma-III (SGDS Series) -Input Voltage: 200-230 V AC, 1-phase -Output Voltage: 0-230 V AC, 3-phase -Output Current: 2.1-2.4 A -Power Rating: 200 W -Input Frequency: 50/60 Hz -Output Frequency Range: 0-300 Hz -Control Mode: Position / Speed / Torque control -Communication: MECHATROLINK-II / Analog / Pulse train -Feedback: Encoder compatible (high-resolution servo feedback) -Protection Functions: Overvoltage, overload, overcurrent, overheating -Ambient Temperature: 0 deg C to 55 deg C -Mounting Type: Panel mount / chassis mount -Enclosure Rating: IP1X (typical for open-type drive)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.