Encoder
- Mfr # SGMJV-04ADA61
- Zoro # G823561747
product price:Â
$
475.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGMJV-04ADA61
- Zoro #
- G823561747
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance Sigma-5 series AC servo motor designed for precise motion control in industrial automation systems. It delivers stable 400W output with high-resolution encoder feedback for accurate positioning and smooth operation in CNC and robotics applications. Specifications: -Model: SGMJV-04ADA61 -Series: Sigma-5 -Type: AC Servo Motor (Rotary) -Rated Output: 400 W -Rated Torque: 1.27 Nm -Rated Current: 2.7 A -Rated Speed: 3000 rpm -Max Speed: 6000 rpm -Encoder Type: 20-bit incremental encoder -Supply Voltage: 200 VAC -Motor Type: Medium inertia, brushless servo motor -Shaft Type: Straight shaft with key -Protection Class: IP65 (excluding shaft end) -Application: CNC machines, robotics, automation systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.