Encoder
- Mfr # MCDLN35SE
- Zoro # G723561915
product price:Â
$
678.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCDLN35SE
- Zoro #
- G723561915
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance AC servo driver from Panasonic MINAS A6 series designed for precise industrial motion control applications. It supports high-speed response and accurate positioning for automation systems such as robotics and CNC machinery. Specifications: -Type: AC Servo Driver (Module Type) -Series: MINAS A6 (A6SE Series) -Control Method: Position Control (Pulse Train Input) -Supply Voltage: Single/3-phase 200-240V AC -Output Current: 22A -Power Rating: 750W -Encoder Feedback: 23-bit absolute encoder (incremental operation supported) -Interface: USB / RS-232 / RS-485 -I/O Signals: 10 inputs / 6 outputs -Pulse Inputs: Line receiver + Photo-coupler input -Pulse Outputs: Line driver + Open collector output -Regeneration: Built-in regenerative resistor -Operating Temperature: 0 deg C to 55 deg C -Mounting Type: Chassis Mount -Dimensions: 65 mm (W) x 150 mm (H) x 170 mm (D) -Safety Function: Not included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.