Industrial Automation Component
- Mfr # CIMR-VB4A0031FBA
- Zoro # G823561723
product price:Â
$
1,220.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-VB4A0031FBA
- Zoro #
- G823561723
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance compact vector control AC drive from Yaskawa V1000 series designed for efficient motor speed and torque control in industrial automation systems. It supports heavy-duty applications such as conveyors, pumps, fans, and general-purpose machinery with stable energy-efficient operation. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: V1000 -Model: CIMR-VB4A0031FBA -Input Voltage: 3-phase 380-480 V AC -Output Power: 11 kW / 15 kW (Heavy / Normal duty) -Output Current: 24-31 A (approx.) -Control Method: Open-loop vector control / V/f control -Output Frequency: 0.01 - 400 Hz -Overload Capacity: 150% for 60 seconds (HD) -Motor Compatibility: Induction / PM motors -Communication: RS-485 (Modbus RTU supported) -EMC Filter: Built-in (model dependent) -Braking: Dynamic braking support (external resistor optional) -Protection Functions: Overvoltage, undervoltage, overload, overheating, short circuit -Enclosure Rating: IP20 (panel mount) -Cooling Method: Forced air cooling -Mounting Type: Panel mount / cabinet installation -Dimensions: Approx. 140 mm x 260 mm x 156 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.