Industrial Automation Component
- Mfr # SGDV-7R6A01A
- Zoro # G123561669
product price:Â
$
1,617.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGDV-7R6A01A
- Zoro #
- G123561669
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance AC servo drive from Yaskawa Sigma-5 series designed for precise motion control in industrial automation systems. It ensures stable and accurate 1kW output with reliable performance for servo motor applications. Specifications: -Part Number: SGDV-7R6A01A -Series: Sigma-5 (SGDV) -Type: AC Servo Drive (Servopack) -Rated Output: 1 kW -Input Voltage: 200-230V AC (3-phase) -Output Current: 7.6A -Control Method: Vector control / servo control -Interface: Analog voltage / pulse train command -Protection Class: IP10 -Application: Industrial automation / servo motor control
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.