Shop PANASONIC
See all product information
Create Account
Exhaust Fan, 3 3/8" H, 10 1/4" W, 120V AC
- Mfr # FV-0510VSCL1
- Zoro # G422982165
product price:Â
$
213.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Full Load Current
0.08 A, 0.13 A, 0.18 A
Motor Type
ECM Motor
Duct Width
4 in
Standards
HVI
Housing Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FV-0510VSCL1
- Zoro #
- G422982165
- UPC #
- 885170317901
- Country of Origin
- Mexico
- Full Load Current
- 0.08 A, 0.13 A, 0.18 A
- Motor Type
- ECM Motor
- Standards
- HVI
- Housing Material
- Aluminum Alloy
- Includes Grill
- Yes
- Night Light Technology
- LED
- Phase
- 1
- Sensor Type
- Humidity
- Grille Color
- White
- Frequency
- 60 Hz
- Nameplate Voltage
- 120V AC
- Light Color Temperature
- Warm White
- Primary Lighting Technology
- LED
- Noise Level @ 0.100 in SP @ 5 ft
- 0.8 sones
- Item
- Exhaust Fan
- Vent Design
- Ducted
- Maximum Noise Level
- 1.3 sones
- Maximum Airflow
- 100 cfm
- Duct Shape
- Oval
- Number of Speeds
- 2
- Grille Material
- ABS
- Discharge Direction
- Horizontal
Dimensions
- Duct Width
- 4 in
- Grille Length
- 13 in
- Duct Diameter
- 4 in
- Overall Height
- 3 3/8 in
- Overall Depth
- 10 1/4 in
- Duct Height
- 4 in
- Grille Width
- 13 in
- Overall Width
- 10 1/4 in
Description
Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Oval, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Wall, Maximum Airflow 100 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 1.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Maximum Coverage Area Not Applicable, Number of Speeds 2, Overall Depth 10 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.