Shop PANASONIC

In-Line Duct Fan, 8 1/2" H, 120V AC

  • Mfr # VTX600L

  • Zoro # G022982275


product price:  $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTX600L
Zoro #
G022982275
UPC #
628507100032
Country of Origin
Canada

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 6 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter 9 1/2 in, Overall Height 8 1/2 in, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Not Applicable, Housing Material Metal, Motor Speed 2,950 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.