Inverter Drive, V1000, 3-Phase 380-480V AC
- Mfr # CIMR-VB4A0038FBA
- Zoro # G623561794
product price:Â
$
1,581.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-VB4A0038FBA
- Zoro #
- G623561794
- UPC #
- -
- Country of Origin
- Japan
Description
Industrial grade AC variable frequency drive designed for precise motor speed control in automation systems. It supports 3-phase 380-480V input and delivers stable high-performance control for medium to heavy-duty industrial applications. Specifications: -Part Number: CIMR-VB4A0038FBA -Series: V1000 -Type: AC Variable Frequency Drive (Inverter) -Input Voltage: 3-Phase 380-480V AC -Rated Output Current: 38A (Normal Duty) -Motor Capacity: Up to 18.5 kW -Enclosure Type: IP20 / NEMA Type 1 -Control Method: Vector Control / V/f Control -Application: Industrial motor speed control / automation systems -Cooling Method: Air cooled
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.