Shop PANASONIC
See all product information
Create Account
Nickel Metal Hydride Cordless Phone Battery - Nickel-Metal Hydride (NiMH) - 1.2V DC
- Mfr # HHR-4DPA
- Zoro # G614819460
product price:Â
$
19.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Panasonic Cordless Phones KXTG1034S
Output Voltage
1.2V DC
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Capacity
850 mAh
Battery Size
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHR-4DPA
- Zoro #
- G614819460
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery
- Compatibility
- Panasonic Cordless Phones KXTG1034S
- Output Voltage
- 1.2V DC
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- Battery Capacity
- 850 mAh
- Rechargeable Battery
- Yes
- Application
- Phone
Dimensions
- Battery Size
- AAA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.