PLC Module
- Mfr # AFP0RE16RS
- Zoro # G623561633
product price:
$
204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFP0RE16RS
- Zoro #
- G623561633
- UPC #
- -
- Country of Origin
- Japan
Description
Compact PLC expansion unit from Panasonic FP0R series designed for reliable industrial automation control. It provides mixed digital input and relay output functionality for flexible signal processing in space-saving PLC systems. Specifications: -Type: PLC Expansion Unit -Series: FP0R -Input Points: 8 Digital Inputs -Output Points: 8 Relay Outputs -Input Type: Sink/Source (24V DC) -Output Type: Relay -Rated Input Voltage: 24V DC -Control Capacity: 2A / 250V AC, 2A / 30V DC -Response Time (Input): ≤ 2 ms -Response Time (Output): ON 10 ms / OFF 8 ms -Mounting Type: DIN Rail -Connection Type: Screw Terminal -Insulation: Photocoupler Isolation -Operating Temperature: 0 deg C to 55 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.