Shop PANASONIC
Create Account
PLC Module
- Mfr # AFP0RE16T
- Zoro # G523561658
product price:
$
196.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFP0RE16T
- Zoro #
- G523561658
- UPC #
- -
- Country of Origin
- Japan
Description
Compact PLC expansion I/O module from Panasonic FP0R series designed for reliable industrial automation control. It provides 8 digital inputs and 8 transistor outputs for efficient signal handling in PLC-based systems. Specifications: -Type: PLC Expansion I/O Module -Series: FP0R -Input Points: 8 Digital Inputs -Output Points: 8 Transistor Outputs (NPN) -Output Type: Open Collector -Supply Voltage: 24V DC -Mounting Type: DIN Rail -Operating Temperature: 0 deg C to 55 deg C -Input Response Time: ≤ 2 ms -Output Load Voltage: 5-24V DC -Max Output Current: 0.3 A per point -Connection Type: MIL Connector / Rectangular Connector -Protection Method: Photocoupler Isolation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.