Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Professional Lock Jig, Adjustable Fence, Quick-Release Clamps, 20 Templates, LOCK/JIG/C
- Mfr # U*LOCK/JIG/C
- Zoro # G123924815
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Tungsten Carbide Tipped
Includes
1 x Professional Lock Jig
Application
Lock body and faceplate recess routing
Width
1/2 in
Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*LOCK/JIG/C
- Zoro #
- G123924815
- UPC #
- -
- Country of Origin
- China
- Material
- Tungsten Carbide Tipped
- Includes
- 1 x Professional Lock Jig
- Application
- Lock body and faceplate recess routing
- Item
- Professional Lock Jig
Dimensions
- Width
- 1/2 in
- Length
- 63 mm
Description
The Trend Professional Lock Jig is designed for precision and efficiency in cutting lock body and faceplate recesses for mortice locks, deadbolts, and tubular latches in wooden doors. Constructed from robust steel, this heavy-duty jig features an adjustable fence that accommodates door thicknesses from 1-5/16 to 2-1/4 inches, ensuring consistent and repeatable results. The integrated quick-release clamps with non-marring pads securely hold doors in place without causing surface damage during routing. This versatile jig comes with 20 interchangeable templates that cover a wide range of standard lock and faceplate sizes, along with an easy reference guide for quick template selection. For optimal performance, it requires a 1/2 inch plunge router, a 1/2 inch diameter cutter with a length of 63mm, and a 30mm guide bush. The jig is ideal for both professional tradespeople and DIY enthusiasts looking to achieve accurate and efficient lock installations. With a net weight of 4897g and a gross weight of 5161g, it is built to withstand the rigors of on-site use. The full-length adjustable fence and tool-free setup enhance speed and accuracy, making it a reliable choice for all popular mortice sash locks, dead locks, and tubular latches from leading ironmongery brands. The Trend Professional Lock Jig is not just a tool; it is an essential addition to your toolkit that guarantees high-quality results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.