1-Fiber Om4 Lc To Pigtail, 90 Degree Bend Tig (10 Pack), 10PK

  • Mfr # NKFPZ1BN1NKM001

  • Zoro # G504860282


product price:  $1,046.99
/pk 10, $104.70/ea
Free Shipping & Returns

Key Features

Jacket Color
Blue
Overall Length
3.28 ft
Core Dimension
50 Micrometer
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NKFPZ1BN1NKM001
Zoro #
G504860282
UPC #
61305625605
Country of Origin
China

Dimensions

Overall Length
3.28 ft
Core Dimension
50 Micrometer
Length - Patch Cord
3.2 ft

Details

Jacket Color
Blue
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Fiber Optic Patch Cord
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas
Connector Type - Patch Cord
LC Simplex

Description

The NetKey 1 Fiber Patch Cord is an OM4 patch cord with LC to pigtail connector. It is 1 meter in length and has a 12 color pigtail set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.