Shop All Cable Ties
Panduit
11.5" L Cable Tie BK, 100PK
Mfr # PLT3S-C0
Zoro # G4541171
product price: $78.99
/pk 100, $0.79/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Product Information
- Brand Panduit
- MFR # PLT3S-C0
- Zoro # G4541171
- UPC # 7498354067
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11-1/2" |
Length - Cable Tie | 11.50" |
Approximate Length | 11-1/2" |
Actual Length | 11.5 in |
Nominal Max. Bundle Dia. | 3 in |
Nominal Length | 11 1/2 in |
Depth | 11.50" |
Overall Length | 11.5 in |
Details
Description
Cable Tie, Standard, Actual Length 11.5 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generic 20-08421 2 x 13 in. 5.5KW 230V Heater Assembly with Enclosure; T-Stat (20-08421)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- Panduit Cable Ties