Shop All Wire Terminals
Panduit
12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50
Mfr # PV10-14R-L
Zoro # G0483318
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 AWG to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Yellow
- Overall Length 1.23 in
Product Information
- Brand Panduit
- MFR # PV10-14R-L
- Zoro # G0483318
- UPC # 74983801343
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.23 in |
Tongue Width - Wire Connector | 0.38 in |
Width | 0.5" |
Length | 1.2" |
Stud Hole Size (In.) | 1/4" |
Overall Width (In.) | 0.52 |
Stud Hole Size (mm) | 6 |
Overall Length (In.) | 1.23 |
Tongue Width (mm) | 13.2 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Maximum Wire Size (AWG) | #10 |
Tongue Width (In.) | 0.52 |
Wire Strip Length (mm) | 7.9 |
Minimum Wire Size (AWG) | #12 |
Overall Width (mm) | 13.2 |
Minimum Copper Conductor Size (AWG) | #12 |
Overall Length (mm) | 31.2 |
Wire Strip Length (In.) | 45062 |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.38 in |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Details
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.38 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 1.23 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY41087)
- HONEYWELL T6031A1029 Temp Control -30/90F (T6031A1029)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- HILTI Heavy Duty Channel System Connector Conduit Fitting, 2PK (MIC-C90-DH)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- Panduit Wire Connectors & Disconnects