Shop All Wire Terminals
Panduit
16-14 AWG Nylon Ring Terminal 3/8" Stud PK50
Mfr # PN14-38R-L
Zoro # G0287290
product price: $55.39
/pk 50, $1.11/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 3/8 in
- Insulation Color Blue
- Green Environmental Attribute Does Not Contain PVC
Product Information
- Brand Panduit
- MFR # PN14-38R-L
- Zoro # G0287290
- UPC # 074983800261
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.53 in |
Overall Length | 1.14 in |
Width | 0.5" |
Length | 1.1" |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Hole Diameter | 0.4 in |
Tongue Length | 0.57 in |
Barrel Length | 0.57 in |
For Wire Sizes | 18 AWG to 14 AWG |
Tongue Width | 0.53 in |
For Wire Size | 14 AWG, 16 AWG, 18 AWG |
Barrel Inside Diameter | 0.16 in |
Overall Width (mm) | 13.5 |
Overall Length (In.) | 1.14 |
Stud Hole Size (mm) | 10 |
Wire Strip Length (In.) | 11871 |
Wire Strip Length (mm) | 5.6 |
Minimum Wire Insulation Diameter (mm) | 2 |
Tongue Width (mm) | 13.5 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Barrel Length (In.) | 0.57 |
Insulation Diameter (In.) | 0.16 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Stud Hole Size (In.) | 3/8" |
Tongue Length (In.) | 0.57 |
Overall Length (mm) | 29 |
Minimum Copper Conductor Size (AWG) | #18 |
Tongue Width (In.) | 0.53 |
Minimum Metric Conductor Size (mm²) | 1 |
Maximum Copper Conductor Size (AWG) | #14 |
Tongue Length (mm) | 14.5 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Wire Insulation Diameter (In.) | 0.08 |
Maximum Wire Size (AWG) | #14 |
Insulation Diameter (mm) | 4.1 |
Minimum Wire Size (AWG) | #18 |
Overall Width (In.) | 0.53 |
Barrel Length (mm) | 14.5 |
Details
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.53 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.16 in, Barrel Length 0.57 in, Barrel Style Insulation Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- Panduit Wire Connectors & Disconnects