Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 100 PK

  • Mfr # PV14-10RX-C

  • Zoro # G0789691


product price: $65.99
/pk 100, $0.66/ea

Key Features

Terminal Shape
Ring
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-10RX-C
Zoro #
G0789691
UPC #
7498380160
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.96 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Flame Retardant, Brazed Seam
Finish
Tin-Plated
Insulation Dia
0.2 in
Connector Plating
Tin
Barrel Type
Expanded Entry

Description

Ring Terminal,Vinyl,16-14AWG,No.10,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.