Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PC CLAMPING LADDER RACK, BRACKET FOR 5/8" THREADED ROD, ROHS

  • Mfr # F2PCLB58

  • Zoro # G0921016


product price: $34.59
/ea
Sold in multiples of 3 for $103.77

Key Features

Type
Cable Routing / Wiring Duct
Material
Steel
For Use With
Threaded Rod
Color
Black
Application
The 12X4 Routing System Shall be a System of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2PCLB58
Zoro #
G0921016
UPC #
74983854981
Country of Origin
Unknown

Dimensions

Overall Length (mm)
42.2
Overall Width (mm)
45.8
Compatible Threaded Rod Size (In.)
0.63
System Dimensions
4x4, 6x4, 12x4
Compatible Threaded Rod Size (mm)
15.9
Overall Length (In.)
1.66
Overall Height (In.)
1.7
Overall Width (In.)
1.8
Overall Height (mm)
43.2

Details

Type
Cable Routing / Wiring Duct
Material
Steel
For Use With
Threaded Rod
Color
Black
Application
The 12X4 Routing System Shall be a System of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling.
Includes
(2) Bracket Clips, (2) 5/8" Helical Spring Lockwashers, (2) 1/2-11 Heavy Hex Nuts.
Product Type
Mounting Bracket
Series Type
12 x 4 FiberRunner Brackets
Number of Pieces
2
Angle
90°
Package Contents
F2PCLB58 Mounting Bracket, Mounting Hardware
Product Color
Black
Device Supported
Cable Ladder
Product Name
F2PCLB58 Mounting Bracket
Components
Support Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.