Panduit
8.5" L Mountable Cable Tie NAT PK 100
Mfr # BC2S-S10-C
Zoro # G0412255
original price:
$36.29
13% off
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLO GAVAZZI 1530VDc Proximity Switch (EI1805I020)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- Panduit Cable Ties