Panduit

8.7" L Heavy Duty Cable Tie BK PK 50


original price: $30.45
5% off
new price: $28.69
/pk 50, $0.57/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color Black
  • Width 0.27"
  • Color - Cable Tie Black
  • Tensile Strength 120 lb.
See all product information

Product Information

  • Brand Panduit
  • MFR # BT2LH-L0
  • Zoro # G1412941
  • UPC #
    074983412587
  • Country of Origin Costa Rica
  • Category Cable Ties

Dimensions

Length 8.7"
Width 0.27"
Width - Cable Tie 0.27"
Max. Bundle Dia. 2.00"
Approximate Length - Cable Tie 8-1/2"
Length - Cable Tie 8.70"
Approximate Length 8-1/2"
Nominal Length 8 1/2 in
Nominal Max. Bundle Dia. 2 in
Actual Length 8.7 in
Depth 8.70"
Overall Length (In.) 8.7
Body Width (mm) 7
Body Width (In.) 0.275
Overall Length (mm) 221
Maximum Bundle Diameter (mm) 51
Minimum Bundle Diameter (In.) 0.188
Maximum Bundle Diameter (In.) 2
Minimum Bundle Diameter (mm) 4.8

Details

Design - Cable Tie Standard
Color Black
Color - Cable Tie Black
Item Cable Tie
Tensile Strength 120 lb.
Material Nylon 6/6
Temp. Range -76 Degrees to 185 Degrees F
Cable Tie Duty Heavy Duty
Standards UL 62275 (Type 2, 21), CE, RoHS
Tensile Strength - Cable Tie 120 lb.
Indoor/Outdoor Indoor, Outdoor
Locking Style Stainless Steel Barb
Basic Material Nylon
Basic Material - Cable Tie Nylon
Metal Detectable No
Thickness 0.06"
Tool Code F
Design Standard
Resists Weather, UV
UL Type 2, 21
Flame Retardant No
Cable Tie Style Standard
Cable Tie Properties Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
Min. Temp. Rating -76 Degrees F
Number of Straps 1
Max. Temp. Rating 185 Degrees F
Recommended Tool 62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2
Outdoor Use Yes
Plenum Rated No
Additional Information </li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 250</li><li>Bulk Ctn Qty: 2500</li></ul>
Product Name Dome-Top BT Series Barb Ty Weather Resistant Locking Cable Tie
Product Line Dome-Top Barb Ty
Product Type Cable Tying
Product Material Nylon
Cable Manager Type Cable Tie
Resistance Properties UV Resistant
Standards Met UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
Maximum Operating Temperature (°F) 185
Minimum Operating Temperature (°F) -76
Minimum Loop Tensile Strength (N) 534
Minimum Installation Temperature (°C) -20
Maximum Operating Temperature (°C) 85
Minimum Installation Temperature (°F) -4
Minimum Operating Temperature (°C) -60
Environment Indoor/Outdoor
Minimum Loop Tensile Strength (lb) 120
Body Thickness (mm) 1.7
Sub Brand Dome-Top®
For Use With GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Body Thickness (In.) 0.065

Description

Cable Tie, Standard, Actual Length 8.7 in, Width 0.27 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, 21, Thickness 0.07 in, Max. Bundle Dia. 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.