Panduit
8.7" L Heavy Duty Cable Tie NAT PK 50
Mfr # BT2LH-L
Zoro # G2572586
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.27"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- ADVANCE CONTROLS Circuit Breaker, B1N Series 20A, 1 Pole, 240V AC, C Curve (B1N1C20)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- Panduit Cable Ties