Base & Cover Raceway, T-45 Series, 2.38 in W, 0.73 in H, 8 ft L, White, 8 PK

  • Mfr # T45BIW8-A

  • Zoro # G204859388


product price:  $35.89
/pk 8, $4.49/ea

Key Features

Type
Base & Cover
Series
T-45
Width
2.38 in
Height
0.73 in
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T45BIW8-A
Zoro #
G204859388
UPC #
7498377278
Country of Origin
United States

Dimensions

Width
2.38 in
Height
0.73 in
Length
8 ft
Overall Length
8.01 ft
Overall Length (ft.)
8.01

Details

Item
Raceway
Type
Base & Cover
Series
T-45
Material
PVC
Color
White
Standards
UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
Mounting Style
Adhesive
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
For Use With
T-45 Cover
Product Type
Channel
Internal Area (in²)
2.12
Fitting Type
Channel
Raceway Type
Low Voltage
Internal Area (mm²)
1367.73
Mount Method
Adhesive
Sub Brand
Pan-Way®
Standards Met
UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
Product Class
Surface Raceway Systems
Product Color
Off-White

Description

Raceway Base, Adhesive, for T-45C, PVC, Off-White, 8.01'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.