Shop All Conduit Clamps & Hangers
Panduit
Bridle Ring W/ Saddle, Size 2" Diameter, PK50
Mfr # BR-2.0-1/4-20S
Zoro # G3147325
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Zinc Plated Steel/Plastic
- Thread Size 1/4-20 UNC Thread
- Includes 1/4" 20 Threads
- Color Silver/Yellow
Product Information
- Brand Panduit
- MFR # BR-2.0-1/4-20S
- Zoro # G3147325
- UPC # 7498390846
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 UNC Thread |
Height | 3.28 in |
Overall Height (In.) | 3.28 |
Ring Size (mm) | 50.8 |
Overall Height (mm) | 83 |
Ring Size (In.) | 2 |
Nominal Diameter (In.) | 2 |
Nominal Diameter (mm) | 50.8 |
Details
Description
Bridle Ring with Saddle, 2" Dia., 1/4 - 20 Thread
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- CDN Compact Mechanical Timer - Red (MT4-R)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-40001)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- Panduit Conduit Clamps & Hangers