Butt Splice, 600 V, PK1000
Mfr # BSN22J-M
Zoro # G721680656
product price: $516.99
/pk 1000, $0.52/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSN22J-M
Zoro #
G721680656
UPC #
613056889422
Country of Origin
Mexico
Description
Butt Splice, Insulation Material Nylon, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 26 AWG, Maximum Wire Size 22 AWG, Contact Finish Tin, Contact Material Copper, Overall Length 0.79 in, Seam Style Butted, Barrel Inside Diameter 0.04 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number CT-1300, Compatible with Product Type Wire, For Maximum Wire Insulation Diameter 0.07 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.