Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 1/0 AWG Max, Black, None Insulation, 35 kV

  • Mfr # SCSF1/0-X

  • Zoro # G2996764


product price: $18.13
/ea

Key Features

Type
Splice
Maximum Wire Size
1/0 AWG
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSF1/0-X
Zoro #
G2996764
UPC #
7498355701
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1/0 AWG
Overall Length
2.5 in
Wire Strip Length (mm)
20.6

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Black
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Finish
Tin Plated
Panduit Die Index Number
P45
Barrel Type
Standard

Description

Copper Compression Butt Splice, 1/0 AWG Flex Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.