
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 80 lb Strength, 250 PK
Mfr # PRT4H-TL
Zoro # G2802618
product price:Â $226.99
/pk 250, $0.91/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Releasable
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRT4H-TL
Zoro #
G2802618
UPC #
7498338929
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Depth
14.50"
Details
Item
Cable Tie
Cable Tie Style
Releasable
Color
Natural
Material
Nylon 6/6
Tensile Strength
80 lb
Outdoor Use
No
Standards
UL Recognized
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Light-Heavy, Locking Style: Releasable
Description
Cable Tie, Releasable, 14.5L (368mm), Light-Heavy, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.