Panduit
Cable Tie, 21.8"L, Nylon, Black, PK100
- Zoro #: G0785948
- Mfr #: PLT6EH-NB-C0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 1/2"
- Tensile Strength: 250 lb.
- Max. Bundle Dia.: 6 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Extra Heavy Duty
- Tensile Strength - Cable Tie: 250 lb
$182.99
Pk of 100, $1.83/ea
Subtotal: $182.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 12.2"L, Nylon, Black, PK100 PLT3EH-NB-C0
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 100 PLT3I-C0
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 BT3LH-L
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK S7-50-C2
- PANDUIT Cable Tie Mount, Metal Detectable Polypr TM3S10-C186
- PANDUIT Marker Tie, Wrap, 14.6L (371mm), Standar PLM4S-D0
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK1000 PLM1M-M10
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor ABM112-A-D20
- PANDUIT MLT Tie, 316 SS, Fully Coated, Heavy, 18 MLTFC5.4H-CP316
- RIP-TIE Heavy Duty Strap, Black, 2"x24" OW-24-1PK-BK
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 TY234M
- Panduit Cable Ties