Shop All Cable Ties
Panduit
Cable Tie, 7.9"L, Nylon, Black, PK100
Mfr # PLC2S-S6-C0
Zoro # G0782728
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color Black
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Product Information
- Brand Panduit
- MFR # PLC2S-S6-C0
- Zoro # G0782728
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 0.19" |
Width - Cable Tie | 0.19 in |
Max. Bundle Dia. | 1.84 in |
Approximate Length - Cable Tie | 8 in |
Length - Cable Tie | 7.90 in |
Screw Mount Hole Size | #6 |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 7.9 in |
Nominal Length | 8 in |
Details
Description
Cable Tie, Mountable, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 85 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Screw Mount Hole Size #6, UL Type 1, 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOSLYN CLARK 600V-AC 250V-DC LIMIT SWITCH (HLA-2)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- LEVITON Switch Feed Thru Brn (05410-000)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- Panduit Cable Ties