Panduit
Cable Tie, Releasable, 34.2L (869mm), Ex
Mfr # PRT10EH-Q0
Zoro # G2760986
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34.2 in
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 10 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/o Spring, 1/4-20 In, Steel (NUT0025EG)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Lo, PK200 (97 99 355)
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Decorator Switch Cover, 3.02" W, 4.815" H, 1.505 in L (5123-0)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- Panduit Cable Ties