Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 5E Punchdown Jack Module - Black

  • Mfr # NKP5E88MBL

  • Zoro # G104859358


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Color
Black
Type
Jack Module
Width
0.65 in
Depth
1.16 in
Termination Type
Punchdown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKP5E88MBL
Zoro #
G104859358
UPC #
7498309711
Country of Origin
Costa Rica

Dimensions

Width
0.65 in
Depth
1.16 in
Height
0.9 in
Overall Width
0.65
Overall Height
0.9
Overall Length
1.16 in
Overall Depth (In.)
1.16
Overall Height (In.)
0.9
Overall Width (In.)
0.65
Overall Length (In.)
1.16

Details

Color
Black
Type
Jack Module
Termination Type
Punchdown
Connector Type
Jack Module
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Minimum Operating Temperature (°C)
-10
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°C)
75
Maximum Operating Temperature (°C)
75
Module Type
Keystone
Termination Style
Punchdown
Note
Punchdown style termination
Product Type
Jack Module
Shield Type
Unshielded (UTP)
Wiring Scheme
T568A/T568B
Body Material
Polycarbonate
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Contact Material
Plated Phosphor Bronze
Performance Level
Category 5e
Min Operating Temperature
-10 degrees celsius
Product Class
Jack Modules

Description

The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.