Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 5E Punchdown Jack Module - Intern (10 Pack), 10PK

  • Mfr # NKP5E88MIG

  • Zoro # G504858371


product price: $60.35
/pk 10, $6.04/ea

Key Features

Color
Gray
Depth
1.16 in
Width
0.65 in
Connector Type
Jack Module
Termination Type
Punchdown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKP5E88MIG
Zoro #
G504858371
UPC #
7498310695
Country of Origin
Costa Rica

Dimensions

Depth
1.16 in
Width
0.65 in
Height
0.9 in
Overall Height
0.9
Overall Length
1.16 in
Overall Width
0.65
Overall Length (In.)
1.16
Overall Height (In.)
0.9
Overall Width (In.)
0.65
Overall Depth (In.)
1.16

Details

Color
Gray
Connector Type
Jack Module
Termination Type
Punchdown
Type
Jack Module
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Contact Material
Plated Phosphor Bronze
Shield Type
Unshielded (UTP)
Maximum Operating Temperature (°C)
75
Performance Level
Category 5e
Maximum Storage Temperature (°C)
75
Minimum Storage Temperature (°C)
-40
Termination Style
Punchdown
Wiring Scheme
T568A/T568B
Product Type
Jack Module
Body Material
Polycarbonate
Minimum Operating Temperature (°C)
-10
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Module Type
Keystone
Note
Punchdown style termination
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius
Product Class
Copper Systems
Product Color
International Gray

Description

The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.