Zoro Homepage

Cat6A Patch Cord, Cm/Lszh, Red, 3 (10 Pack), 10PK

  • Mfr # NK6APC30RD

  • Zoro # G304858458


product price: $335.99
/pk 10, $33.60/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
30 ft
Standards
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC30RD
Zoro #
G304858458
UPC #
7498396351
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Wire Size
26 AWG
Outside Dia.
0.25
Conductor Size
26 AWG
Overall Length
30 ft

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Material
Plug: Polycarbonate
Temp. Range
14 to 140°F
Item - Data Cable
Patch Cord
Shielding Type
F/UTP
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Color
Red
Jacket Color
Red
Shielded
Yes
Category - Data Cable
6a
Solid / Stranded
Stranded
Connector Type
Modular Plug
Application
(1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 30 ft., red UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.